Beli fuji grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FUJI INDUSTRIAL TECHNIQUE Medium and Large Angle Grinder
    47%
    Mulai

    Rp5.299.900

    FUJI INDUSTRIAL TECHNIQUE Medium and Large Angle Grinder
    Deskripsi:
    An angle grinder that is compact, lightweight, powerful, and has safety measures.
    atribut:
    • Total Length (mm): 213
    • Exhaust: Side
    • Hose attachment port: Rc3/8
    • Air Consumption (m³/minute): 0.95
    • Applicable Grinding Wheel Dimensions (ODxTxID) (mm): 125x6x22.0
    • No Load Rotation Speed (rpm): 10900
    • No-load Speed (minute): 10900
    • Tip tool: grindstone
    • Working Air Pressure Range (MPa): 0.63
  2. FUJI Air Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp8.999.900

    FUJI Air Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    For grinding and polishing of metals.
    atribut:
    • Exhaust Direction: Backward
    • Hose Fitting: Rc1 / 4
    • Overall Length (mm): 191
    • Air Consumption (m³/minute): 0.51
    • Applicable Whetstone Dimensions (mm): 50x4x9.53
    • No Load Speed (rpm): 15000
    • TRUSCO Number: 116-0037
  3. FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder
    42%
    Mulai

    Rp5.799.900

    FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder
    Deskripsi:
    A small angle grinder for offset grindstones and shafted wheels.
    atribut:
    • Working Air Pressure Range (MPa): 0.63
  4. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  5. FUJI Air Angle Grinder
    Mulai

    Rp8.399.900

    FUJI Air Angle Grinder
    Deskripsi:
    Compact, lightweight yet powerful, even more secure.
  6. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  7. FUJI Air Angle Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

  8. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.599.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  9. Uryu Angle Grinder
    Mulai

    Rp10.999.900

    Uryu Angle Grinder
    Deskripsi:
    Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
  10. Fuji Tools Air Angle Grinder
    Mulai

    Rp8.099.900

    Fuji Tools Air Angle Grinder
    Deskripsi:
    -Compact, lightweight yet powerful, even more secure.-For grinding/polishing of metal etc.
    atribut:
    • Opposite Side Dimension: 8mm
    • Input Drive: 12.7mm
    • Bit Length: 118mm
    • Total Length: 150mm
    • Purpose of Use: For grinding/polishing of metal etc.
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. SAITAMA SEIKI Mini Angle Grinder
    Mulai

    Rp4.799.900

    SAITAMA SEIKI Mini Angle Grinder
    Deskripsi:
    2" Mini Angle Disc Grinder, rotary/safety-lever throttle
    atribut:
    • Disc Size (mm): 50
    • Speed No Load (rpm): 12500
    • Air Inlet (inch PT): 1/4
    • Length (mm): 160
    • Air Consumption (L/minute): 540
  13. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  14. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  15. SP Air Angle Grinder
    Mulai

    Rp5.099.900

  16. Deli Lithium-ion Angle Grinder
    Mulai

    Rp3.499.900

    Deli Lithium-ion Angle Grinder
    Deskripsi:
    With 1pcs auxiliary handleDisc not includedPacked by color box
    atribut:
    • Battery: 4.0Ah x2
    • Charger Voltage (V/Hz): 220-240~50/60
    • Disc Diameter (mm): 100
    • Motor Type: Brushless Motor
    • No Load Speed (rpm): 3500/6000/8500
    • Packing Type: Color Box
    • Rated Voltage (V): 20
    • Spindle Thread: M10
Daftar Harga fuji grinder Terbaru October 2026
FUJI INDUSTRIAL TECHNIQUE Medium and Large Angle GrinderRp5.299.900
FUJI Air Angle Grinder (Mesin Gerinda Tangan)Rp8.999.900
FUJI Air Angle GrinderRp7.999.900
FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderRp5.799.900
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900
FUJI Air Angle GrinderRp8.399.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
FUJI Air Angle GrinderRp10.999.900
BOSCH Cordless Angle GrinderRp2.599.900
Uryu Angle GrinderRp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)